12 in. Cast Iron Spigot Slide Gate Valve
Series 6600 12 in. Cast Iron Spigot Slide Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Roll threaded rising stem provides ease of operation and extended stem life
- Rugged cast iron seat and cover
- One-piece adjustable wedges ensure uniform wedging action
- Precision machined seating surfaces
- Available for mounting to headwalls or corrugated pipe
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-164, ASTM A-108 Grade 1045, ASTM A-36
- Adjustable:
- No
- Application:
- Corrugated Pipe, Oil Refining, Fish Hatcheries, Water
- BAA Compliant:
- No
- Collection:
- Series 6600
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 24 in
- IAPMO Listed -:
- No
- Length:
- 15-3/10 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Slide Gate
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 12 in
- Valve Stem:
- Rising
- Valve Type:
- Slide Gate Valve