FRICTION BUCKLE Shoulder ADJMT Medium
FRICTION BUCKLE Shoulder ADJMT Medium
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The unique rotary PivotLink™ connection design that provides greater comfort in bending/mobility
- Mating chest strap buckle and tongue buckle leg adjustments
- Vinyl coating on webbing protects against a variety of liquids that could compromise overall performance
- Clip-on design web finials organize webbing after prorating adjustment
- Integrated, self-contained label pack safely encapsulates labels, minimizing damage and loss
Specifications
- ANSI:
- ANSI Z359-2007, ANSI A10.33
- CSA Certified:
- CSA Z259.11
- Clothing Size:
- XXL/XXXL
- Coating:
- Vinyl
- Material:
- Lycra
- OSHA:
- OSHA 1910.66;OSHA 1926.507
- Type:
- MRPCTBBDXXLXXXLGN
- Weight:
- 5.8 lb
- Work Load Limit:
- 400 lb