0 items

Friedrich Air Conditioning 11500 Btu/h 9.8 SEER Electric Vertical Packaged Air Conditioner

FVHA12K34RTL

BTU Cooling Rating

11500 Btu/h
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
11500 Btu/h
BTU Heat Rating
10800 Btu/h
CEC Compliant
For Sale in CA
Configuration
Vertical
Depth
23 in
EER
9.8
Energy Star Compliant
No
Height
32 in
MBH
11.5
Power Source
Electric
Refrigerant
R-410A
UL Listed
No
Volts
208/230V
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday