25 pt Dehumidifier

You last purchased this on
 
Friedrich Air Conditioning

25 pt Dehumidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

25 pt Dehumidifier

  • Fast #
  • Part #FD25BNP
  • Item #4850875
  • Manufacturer Part #D25BNP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
4.5
CEC Compliant:
For Sale in CA
Height:
21-1/2 in
Length:
9-1/2 in
Moisture Removal:
25
Width:
13-1/5 in