47 in. Lateral Duct Adapter

Part #FPDXDAA  |  Item #4124343  |  Manufacturer Part #PDXDAA

Length:

47 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Directs up to 35% of the total airflow to a second room
  • Extension adds an additional 3.5" H x 7" W x 47" L
  • Maximum of 3 duct extensions may be used

Specifications

Height: 3-1/2 in

Length: 47 in

Material: Aluminum

Type: FPDXDAA

Width: 7 in