50 pt Portable Dehumidifier
This product has been replaced by
Manufacturer Part #D50B1A
50 pt Portable Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 23-1/6 in
- Length:
- 12 in
- Moisture Removal:
- 50
- Width:
- 15 in