Friedrich Air Conditioning

58 x 29 in. Commercial Return Grille Aluminum

Part #FVPRG4  |  Manufacturer Part #VPRG4

Application:

Commercial
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hinged panel allows access to unit and return air filter
  • A field-supplied filter (16×20) is mounted inside the grille
  • Cutout dimensions 27"W×55 3/4"H

Documents

Specifications

Application: Commercial

Height: 58 in

Length: 60 in

Material: Aluminum

UL Listed: No

Width: 29 in