70 pt Dehumidifier with Built-In Condensate Pump
This product has been replaced by
Manufacturer Part #D50B1A
70 pt Dehumidifier with Built-In Condensate Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 1 Year
- Recommended Breaker Size: 15 Amps
- Frequency: 60 Hz
Specifications
- AMP:
- 8.2
- CEC Compliant:
- For Sale in CA
- Cord Length:
- 6 ft
- Dehumidification:
- 2.91
- Depth:
- 12 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Maximum Temperature:
- 90
- Minimum Temperature:
- 41
- Moisture Removal:
- 70
- Phase:
- Single Phase
- Product Type:
- Dehumidifier
- Refrigerant:
- R-410A
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 900 W
- Width:
- 15 in