8.1 MBH Single-Zone Wall Mount Indoor 0.58 Ton Split-System Multi-Zone

Part #FMW07Y3JM  |  Item #7539444  |  Manufacturer Part #MW07Y3JM

MBH:

8.1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [20, 14.3]

BTU Cooling Rating: 8100 Btu/h

Depth: 12-5/8 in

Energy Star Compliant: No

Height: 25-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 34-1/4 in

Liquid Line OD : 1/4 in

MBH: 8.1

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 3/8 in

Tonnage: 0.58 Ton

Volts: 208/230V

Zones: 1