Chill+® 12000 Btu/h R-410A 9.8 EER Room Air Conditioner

Part #FEP12G33  |  Item #4410978  |  Manufacturer Part #EP12G33

BTU Cooling Rating:

12000 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [5.5, 5.8, 14, 15.3]

Auto Switching Heat Cool : Yes

BTU Cooling Rating: 12000 Btu/h

BTU Heat Rating: 11200 Btu/h

Collection: Chill+®

Depth: 21-3/4 in

EER: 9.8

ETL Listed: No

Energy Star Compliant: No

Hazardous Duty: No

Heating Watts: 3500

Height: 15 in

MBH: 12

Max CFM: 265

Plug Type: 6-20P

Power Source: Electric

Refrigerant: R-410A

Sleeve Type: Universal

UL Listed: Yes

Volts: 208/230V

Watts: 1220

Weight: 87

Width: 23-5/8 in