0.5 Ton R-410A 6000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #CCW06B10B
Chill® Series 0.5 Ton R-410A 6000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4.6
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 6000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Chill® Series
- Dehumidification:
- 1.8
- Depth:
- 20-11/16 in
- EER:
- 12.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 13-7/8 in
- MBH:
- 6
- Max CFM:
- 200 cfm
- Plug Type:
- 5-15P
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 0.5 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 490 W
- Weight:
- 62 lb
- Width:
- 18-9/16 in