1 Ton R-32 10000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #CCW10B10A
Chill® Series 1 Ton R-32 10000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 7.7
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 10000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Chill® Series
- Dehumidification:
- 3
- Depth:
- 22-1/16 in
- EER:
- 12.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 15 in
- MBH:
- 10
- Max CFM:
- 300 cfm
- Plug Type:
- 5-15P
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 820 W
- Weight:
- 75 lb
- Width:
- 23-5/8 in