1 Ton R-32 12000 Btu/h Room Air Conditioner

This product has been replaced by

CCY Chill Premier Slideout Chassis Smart Window Air Conditioners
Friedrich Air Conditioning CCY Chill Premier Slideout Chassis Smart Window Air Conditioners
Manufacturer Part #CCW12B10A
You last purchased this on
 
Friedrich Air Conditioning

Chill® Series 1 Ton R-32 12000 Btu/h Room Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY Chill Premier Slideout Chassis Smart Window Air Conditioners
Friedrich Air Conditioning CCY Chill Premier Slideout Chassis Smart Window Air Conditioners
Manufacturer Part #CCW12B10A
Friedrich Air Conditioning

Chill® Series 1 Ton R-32 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #FCP12G10B
  • Item #7334805
  • Manufacturer Part #CP12G10B
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
9.3
Auto Switching Heat:
No
BTU Cooling Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Chill® Series
Dehumidification:
3.3
Depth:
22-1/16 in
EER:
12.1
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Hazardous Duty:
No
Height:
15 in
MBH:
12
Max CFM:
330 cfm
Plug Type:
5-15P
Refrigerant:
R-32
Sleeve Type:
Wall
Tonnage:
1 Ton
UL Listed:
Yes
Volts:
115V
Watts:
990 W
Weight:
83 lb
Width:
23-5/8 in