1 Ton R-410A 7500 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #CEW08B11A
Chill® Series 1 Ton R-410A 7500 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 6.3
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 7500 Btu/h
- BTU Heat Rating:
- 3850 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Chill® Series
- Dehumidification:
- 2.1
- Depth:
- 20-11/16 in
- EER:
- 11.2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Heating Watts:
- 1260
- Height:
- 13-7/8 in
- MBH:
- 7.5
- Max CFM:
- 250 cfm
- Plug Type:
- 5-15P
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 1260 W
- Weight:
- 79 lb
- Width:
- 18-9/16 in