Chill® Series 1.5 Tons R-32 19000 Btu/h Room Air Conditioner

Part #FCP18G30B  |  Item #7334770  |  Manufacturer Part #CP18G30B

BTU Cooling Rating:

19000 Btu/h
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 7.4

Auto Switching Heat Cool : No

BTU Cooling Rating: 19000 Btu/h

CEC Compliant: For Sale in CA

Collection: Chill® Series

Dehumidification Pts Hr : 5.5

Depth: 30-5/16 in

EER: 11.9

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 16-7/8 in

MBH: 18

Max CFM: 520

Plug Type: 6-15P

Refrigerant: R-32

Sleeve Type: Wall

Tonnage: 1.5 Tons

UL Listed: Yes

Volts: 208/230V

Watts: 1590

Weight: 132

Width: 25-1/2 in