2 Tons R-32 24000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #CCW24B30A
Chill® Series 2 Tons R-32 24000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 10.6
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 590 ft3/min
- Collection:
- Chill® Series
- Color Finish Name:
- White
- Cord Length:
- 4 ft
- Dehumidification:
- 6.8
- Depth:
- 30-5/16 in
- EER:
- 10.4
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 16-7/8 in
- Installation Type:
- Wall Mount
- MBH:
- 24
- Max CFM:
- 590 cfm
- Maximum Temperature:
- 115
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Programmability:
- Programmable
- Refrigerant:
- R-32
- Stages:
- Single
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 2260 W
- Weight:
- 137 lb
- Width:
- 25-1/2 in