2 Tons R-410A 23000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #CEW24B33A
Chill® Series 2 Tons R-410A 23000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 10.6
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 23000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Chill® Series
- Dehumidification:
- 6.5
- Depth:
- 30-5/16 in
- EER:
- 9.8
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Heating Watts:
- 3670
- Height:
- 16-7/8 in
- MBH:
- 23
- Max CFM:
- 560 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 3670 W
- Weight:
- 146 lb
- Width:
- 25-1/2 in