Friedrich Air Conditioning

Hazardgard® 24000 Btu/h R-410A 8.8 EER Room Air Conditioner

Part #FSH24N20  |  Manufacturer Part #SH24N20

BTU Cooling Rating:

24000 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 12.6

Auto Switching Heat Cool : No

BTU Cooling Rating: 24000 Btu/h

CEC Compliant: Not for Sale in CA

Collection: Hazardgard®

Depth: 27-3/8 in

EER: 8.8

ETL Listed: No

Energy Star Compliant: No

Hazardous Duty: No

Height: 17-15/16 in

Installation Type: Wall Mount

MBH: 24

Max CFM: 385

Refrigerant: R-410A

UL Listed: No

Volts: 208/230V

Width: 25-15/16 in