Friedrich Air Conditioning

Kuhl® 13500 Btu/h R-410A 10.8 EER Room Air Conditioner

Part #FSS14N10A  |  Manufacturer Part #SS14N10A

BTU Cooling Rating:

13500 Btu/h
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 12

Auto Switching Heat Cool : No

BTU Cooling Rating: 13500 Btu/h

CEC Compliant: For Sale in CA

Collection: Kuhl®

Depth: 29 in

EER: 10.8

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 4

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 15-15/16 in

MBH: 13.5

Max CFM: 275

Plug Type: 5-5P

Power Source: Electric

Refrigerant: R-410A

Sleeve Type: Wall

UL Listed: Yes

Volts: 115V

Watts: 1250

Weight: 116

Width: 25-15/16 in