Friedrich Air Conditioning Kuhl® 5700 Btu/h R-410A 11.2 EER Room Air Conditioner

FSQ06N10B

Manufacturer Part #: SQ06N10B

BTU Cooling Rating

5700 Btu/h

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.7
Auto Switching Heat Cool
No
BTU Cooling Rating
5700 Btu/h
CEC Compliant
For Sale in CA
Collection
Kuhl®
Dehumidification Pts Hr
0.5
Depth
21-3/8 in
EER
11.2
ETL Listed
No
Fan Speeds
3
Green
Energy Star, Yes
Hazardous Duty
No
Height
14-1/2 in
MBH
5.7
Max CFM
190
Plug Type
5-15P
Power Source
Electric
Refrigerant
R-410A
Type
FSQ06N10B
UL Listed
Yes
Volts
115V
Watts
509
Weight
72
Width
19-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday