Friedrich Air Conditioning

Kuhl® R-410A 24000 Btu/h Room Air Conditioner

Part #FSL24N30B  |  Manufacturer Part #SL24N30B

BTU Cooling Rating

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 10.8

Auto Switching Heat Cool : No

BTU Cooling Rating: 24000 Btu/h

CEC Compliant: For Sale in CA

Collection: Kuhl®

Color Finish: Grey

Dehumidification Pts Hr : 7

Depth: 35-1/2 in

EER: 9.8

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 20-3/16 in

MBH: 24

Max CFM: 640

Plug Type: 6-20P

Power Source: Electric

Refrigerant: R-410A

Sleeve Type: Wall

UL Listed: Yes

Volts: 208/230V

Watts: 2449

Weight: 191

Width: 28 in