Friedrich Air Conditioning Kuhl+® R-410A Room Air Conditioner

FESN33B

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24 hour programmable timer
  • Amps: 20
  • EER: 10.7
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Moisture removal: 4.8 pints/hr
  • Remote control
  • Washable, antimicrobial air filter

SPECIFICATIONS

AMP
20
Auto Switching Heat Cool
No
BTU
16000
Collection
Kuhl+®
Dehumidification Pts Hr
4.8
ETL Listed
No
Energy Star Compliant
No
Installation Type
Through The Wall
MBH
16
Max CFM
350
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
208/230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday