Friedrich Air Conditioning Kuhl® R-410A Room Air Conditioner

FSLN30B

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
17.5, 19.2
Auto Switching Heat Cool
No
CEC Compliant
For Sale in CA
Collection
Kuhl®
Color Finish
Grey
Depth
35-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
20-3/16 in
Installation Type
Window Mount
MBH
36
Max CFM
725
Power Source
Electric
Product Type
Window Air Conditioner
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Watts
4000
Weight
212
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday