Friedrich Air Conditioning Packaged Terminal Air Conditioner 2.5 KW 12000 BTU 230/208V R410A

FPDE12K3SF

EER

10.7
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Digital controls and unique three-speed fan
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A refrigerant
  • Tangential blower wheel provides a wider airflow path
  • Two-motor design allows the indoor motor to run at slower speeds to reduce sound levels indoors
  • Universal heater/power cord
  • Voltage: 230/208

SPECIFICATIONS

AMP
5.1
Depth
21-1/4 in
Height
16 in
Max CFM
360
Refrigerant
R-410A
Volts
208/230V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday