Friedrich Air Conditioning

PTAC and Heat Pump 3.4KW 15000 BTU 230/208V R410A

Part #FPDH15K5SF  |  Manufacturer Part #PDH15K5SF

EER:

9.8
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat pump
  • R-410A refrigerant
  • Voltage: 230/208
  • Tangential blower wheel provides a wider airflow path
  • Universal heater/power cord
  • Two-motor design allows the indoor motor to run at slower speeds to reduce sound levels indoors
  • Digital controls and unique three-speed fan

Specifications

AMP: 5.8

BTU Cooling Rating: 14500 BTU/h

BTU Heat Rating: 14200 Btu/h

Depth: 7-3/4 in

EER: 9.8

Height: 16 in

Max CFM: 390

Refrigerant: R-410A

Type: FPDH15K5SF

Volts: 208/230V

Width: 42 in