0 items

Friedrich Air Conditioning Chill® R-410A Room Air Conditioner

FCPG10A

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.8
Auto Switching Heat Cool
No
BTU Cooling Rating
5450 Btu/h
Collection
Chill®
Color Finish
White
Depth
15 in
EER
10.7
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
2
Green
Energy Star, Yes
Height
12 in
MBH
5.45
Max CFM
140
Plug Type
5-15P
Power Source
Electric
Refrigerant
R-410A
Tonnage
0.42 Ton
UL Listed
Yes
Volts
115V
Watts
500
Weight
44
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday