0 items

Friedrich Air Conditioning Kuhl+® R-410A Room Air Conditioner

FEMN34

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
17, 19.5, 7.4, 8
Auto Switching Heat Cool
No
BTU Heat Rating
13000 Btu/h
CEC Compliant
For Sale in CA
Collection
Kuhl+®
Color Finish
White
Depth
29 in
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
17-15/16 in
MBH
17.5
Max CFM
350
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
208/230V
Watts
1635
Weight
141
Width
25-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday