SG Series 11800 Btu/h 208/230V 4.9 Amp and 5.1 Amp PTAC Air Conditioner

Part #FPDH12K3SG  |  Item #7523232  |  Manufacturer Part #PDH12K3SG

BTU Cooling Rating:

11800 Btu/h

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [4.9, 5.1]

BTU Cooling Rating: 11800 Btu/h

BTU Heat Rating: 10600 Btu/h

CEC Compliant: For Sale in CA

CFM: 400

Collection: SG Series

Depth: 13-3/4 in

EER: 11.6

Energy Star Compliant: No

Height: 16 in

Max CFM: 400

Refrigerant: R-410A

Tonnage: 1 Ton

Vent Air: 75 cfm

Volts: 208/230V

Watts: 1015

Width: 42 in