SG Series 14500 Btu/h 208/230V 6.2 Amp and 6.7 Amp PTAC Air Conditioner

Part #FPDE15K5SG  |  Item #7523033  |  Manufacturer Part #PDE15K5SG

$ 1,069.50 EACH

BTU Cooling Rating:

14500 Btu/h
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [6.2, 6.7]

BTU Cooling Rating: 14500 Btu/h

BTU Heat Rating: 17000 Btu/h

CEC Compliant: For Sale in CA

CFM: 400

Collection: SG Series

Depth: 13-3/4 in

EER: 10.4

Energy Star Compliant: No

Height: 16 in

Max CFM: 400

Refrigerant: R-410A

Tonnage: 1.5 Tons

Vent Air: 75 cfm

Volts: 208/230V

Watts: 5000

Width: 42 in