SG Series 14500 Btu/h 208/230V 6.2 Amp and 6.7 Amp PTAC Air Conditioner

Part #FPDH15K5SG  |  Item #7539399  |  Manufacturer Part #PDH15K5SG

BTU Cooling Rating:

14500 Btu/h

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [6.2, 6.7]

BTU Cooling Rating: 14500 Btu/h

BTU Heat Rating: 13300 Btu/h

CEC Compliant: For Sale in CA

CFM: 400

Collection: SG Series

Depth: 13-3/4 in

EER: 10.4

Energy Star Compliant: No

Height: 16 in

MBH: 14.5

Moisture Removal Pints Per Day : 74.4

Refrigerant: R-410A

Tonnage: 1 Ton

Vent Air: 75 cfm

Volts: 208/230V

Watts: 5

Width: 42 in