12.2 EER 230/208V 7 MBTU Packaged Terminal Air Conditioner Heat Pump

You last purchased this on
 
Friedrich Air Conditioning

SG Series 12.2 EER 230/208V 7 MBTU Packaged Terminal Air Conditioner Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

SG Series 12.2 EER 230/208V 7 MBTU Packaged Terminal Air Conditioner Heat Pump

  • Fast #
  • Part #FPDH07K3SF
  • Item #4124336
  • Manufacturer Part #PDH07K3SF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heat pump with backup electric heat
  • Two motor design
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Electric heat rating (BTU/hr): 3,000
  • Diamonblue™ corrosion protection
  • Cooling rating (BTU/hr): 7,000
  • 3 speed fan
  • Universal heater/change heating capacity
  • Voltage: 230V (265V available)
  • Requires Certification

Specifications

AMP:
2.7, 2.9
BTU Cooling Rating:
7200 Btu/h
BTU Heat Rating:
10236 Btu/h
Collection:
SG Series
Dehumidification:
1.7
EER:
12
Height:
16 in
Max CFM:
345 cfm
Refrigerant:
R-410A
Tonnage:
1 Ton
Volts:
208/230V
Width:
42 in