0 items

Friedrich Air Conditioning Single-Zone Floor Mount and Wall Mount Outdoor 2.5 Ton Split-System Air Conditioner

FMRC3G

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
31000
BTU Cooling Rating
30700 Btu/h
CEC Compliant
Not for Sale in CA
Depth
13 in
Energy Star Compliant
No
Height
35-3/8 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Length
32-3/4 in
Liquid Line OD
3/8 in
MBH
31
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday