10000 Btu/h R-410A 9.8 EER Through the Wall Room Air Conditioner
This product has been replaced by
Manufacturer Part #WS10D30A
WallMaster® 10000 Btu/h R-410A 9.8 EER Through the Wall Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4.5, 4.9
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 10000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WallMaster®
- Color Finish Name:
- White
- Depth:
- 21 in
- EER:
- 9.8
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 15-3/4 in
- Installation Type:
- Through The Wall
- MBH:
- 10
- Max CFM:
- 260 cfm
- Plug Type:
- 6-15P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 1020 W
- Weight:
- 101 lb
- Width:
- 26-1/2 in