11500 Btu/h R-410A 9.4 EER Through the Wall Room Air Conditioner
WallMaster® 11500 Btu/h R-410A 9.4 EER Through the Wall Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 27" wide wall sleeves
- Mounts flush with exterior wall for a neat appearance
- WallMaster series
- Sleeve sold separately
- Auto restart
- Money Saver setting
Specifications
- AMP:
- 5.5, 6
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 11500 Btu/h
- Collection:
- WallMaster®
- Color Finish Name:
- Grey
- Depth:
- 21 in
- EER:
- 9.4
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 15-3/4 in
- Installation Type:
- Through The Wall
- MBH:
- 11.5
- Max CFM:
- 320 cfm
- Plug Type:
- 6-15P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 1223 W
- Width:
- 26-1/2 in