Friedrich Air Conditioning WallMaster® 11500 Btu/h R-410A 9.8 EER Through the Wall Room Air Conditioner

FWS12C10D

Manufacturer Part #: WS12C10D

BTU Cooling Rating

11500 Btu/h

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Installs through walls up to 16 1/4" deep
  • For rooms up to approximately 350 sq. ft.
  • The 24-hour timer lets you program on and off times
  • Money Saver®saves money by operating the fan only when cooling
  • Includes universal fit trim ring to cover up to 1" gap on sides and 1/2" gap on top depending on existing sleeve size

SPECIFICATIONS

AMP
11.5
Auto Switching Heat Cool
No
CEC Compliant
For Sale in CA
Collection
WallMaster®
Depth
22 in
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
15-3/4 in
Installation Type
Through The Wall
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
115V
Watts
1174
Weight
112
Width
26-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday