12000 Btu/h R-410A 8.6 EER Through the Wall Room Air Conditioner
This product has been replaced by
Manufacturer Part #WY12D33A
WallMaster® 12000 Btu/h R-410A 8.6 EER Through the Wall Room Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 27" wide wall sleeves
- EER: 8.6
- Amps: 20
- Auto restart
- Mounts flush with exterior wall for a neat appearance
- Money Saver setting
- Heat pump
- Moisture removal: 2.6 pints/hr
- Sleeve sold separately
Specifications
- AMP:
- 4.8, 6.1
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 9350 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WallMaster®
- Depth:
- 21 in
- EER:
- 8.6
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 16-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Through The Wall
- MBH:
- 12
- Max CFM:
- 275 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 30-1/2 in