12000 Btu/h R-410A 9.8 EER Through the Wall Room Air Conditioner
WallMaster® 12000 Btu/h R-410A 9.8 EER Through the Wall Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remote control
- 24 hour programmable timer
- Amps: 20
- Electronic defrost control
- Washable, antimicrobial filter
- Auto restart
- 3 speed fan
- Smart fan auto adjusts fan speed to maintain desired temperature
- Insect barrier
Specifications
- AMP:
- 5.5, 6, 16.01
- Auto Switching Heat:
- No
- BTU:
- 15600
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WallMaster®
- Color Finish Name:
- White
- Depth:
- 21 in
- EER:
- 9.8
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Heating Watts:
- 3550
- Height:
- 15-3/4 in
- Installation Type:
- Through The Wall
- MBH:
- 12
- Max CFM:
- 290 cfm
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 1174 W
- Weight:
- 107 lb
- Width:
- 26-1/2 in