9700 Btu/h R-410A 9.4 EER Through the Wall Room Air Conditioner
WallMaster® 9700 Btu/h R-410A 9.4 EER Through the Wall Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 27" wide wall sleeves
- Mounts flush with exterior wall for a neat appearance
- WallMaster series
- Washable, antimicrobial air filter
- Sleeve sold separately
- Refrigerant: R-410A
- Auto restart
- Money Saver setting
- Moisture removal: 2.4 pints/hr
Specifications
- AMP:
- 10
- Auto Switching Heat:
- No
- BTU:
- 9700
- BTU Cooling Rating:
- 9700 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WallMaster®
- Depth:
- 21 in
- EER:
- 9.4
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 15-3/4 in
- Installation Type:
- Through The Wall
- MBH:
- 9.7
- Max CFM:
- 260 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1032 W
- Weight:
- 103 lb
- Width:
- 26-1/2 in