ZoneAire® 1 Ton R-410A 8000 Btu/h Room Air Conditioner

Part #FP08SA  |  Item #7334783  |  Manufacturer Part #P08SA

BTU Cooling Rating:

8000 Btu/h

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Auto Switching Heat Cool : No

BTU Cooling Rating: 8000 Btu/h

BTU Heat Rating: 8300 Btu/h

CEC Compliant: For Sale in CA

Collection: ZoneAire®

Dehumidification Pts Hr : 3.5

Depth: 11-1/2 in

EER: 8.3

ETL Listed: No

Energy Star Compliant: No

Hazardous Duty: No

Height: 25-1/4 in

MBH: 8

Max CFM: 212

Plug Type: 5-15P

Refrigerant: R-410A

Sleeve Type: Wall

Tonnage: 1 Ton

UL Listed: Yes

Volts: 125V

Watts: 964

Weight: 53

Width: 17 in