PTAC Heat Pump - 14,500/14,300 Cooling BTU - 230/208V
ZoneAire® PTAC Heat Pump - 14,500/14,300 Cooling BTU - 230/208V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Zone Aire Select™ PTAC, Cool/Heat Pump, 15K BTU, 230 V
- Energy Efficient
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Diamond blue Advanced Corrosion Protection®
- 2 year parts and labor warranty
- 5 year limited warranty
- High value
- Reliable performance
- Breathe easy with the all-new line-up of FreshAire® IAQ accessories to deliver healthy indoor air
- Fresh Aire® IAQ Ready
Specifications
- AMP:
- 34.5, 5.1, 5.5, 6.2, 6.4, 6.7
- Application:
- Commercial
- BTU:
- 15000
- BTU Cooling Rating:
- 14500 Btu/h
- BTU Heat Rating:
- 13600 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 360 ft3/min
- Collection:
- ZoneAire®
- Color Finish Name:
- Cool Grey
- Cord Length:
- 67 in
- Dehumidification:
- 3
- Depth:
- 21-1/2 in
- EER:
- 10.2
- EER2:
- 10.2
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 16 in
- Installation Type:
- Through The Wall
- MBH:
- 1.6
- Max CFM:
- 470 cfm
- Moisture Removal:
- 76.8
- Nominal Heater Size (kilowatts):
- 5
- Phase:
- Single Phase
- Plug Type:
- 6-30P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1.5 Ton
- Vent Air:
- 75
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 208/230V
- Watts:
- 1420 W
- Weight:
- 144 lb
- Width:
- 42 in