0 items

Frigidaire 1.6 cf Countertop Microwave Oven

FFFCE1638L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
13
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
18-1/2 in
Energy Star Compliant
No
Height
12-7/8 in
NSF Certified
No
Volts
120V
Watts
1100
Width
21-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday