0 items

Frigidaire 1.6 cf Over-the-Range Microwave

FFFMV162L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Customize to specific cooking needs with the multi-stage cooking option
  • Ductless vent installation option included
  • Features a control lock as well as electronic clock and timer
  • Features auto-start heat sensor vent fan as well as charcoal vent filters
  • Fits-More™ capacity will hold almost any dish
  • Ready-Select® controls provides easy option selection

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-1/32 in
Height
16-13/32 in
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
1550
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday