1-7/16 in. Support Door Rack
1-7/16 in. Support Door Rack
Frequently Purchased Together
Product Details
- Genuine Frigidaire shelf end cap
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-1/4 in
- Length:
- 1-7/16 in
- NSF Certified:
- No
- Type:
- Refrigerator Parts