1 Ton R-32 12000 Btu/h Room Air Conditioner

Part #FFFRE123WA1  |  Item #9208525  |  Manufacturer Part #FFRE123WA1

$ 394.24 EACH
(Pricing is for 12000 Btu/h)

BTU Cooling Rating

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Programmable 24 hour On/Off timer
  • Effortless temperature control
  • Sleep mode
  • Remote control
  • With the Adjustable Side Panels, the side panels will extend to best fit your window
  • Our antibacterial filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment
  • Comes with an extra long three-prong cord - makes extension cords unnecessary
  • Automatically resumes operating at its previous settings when power is restored to your unit
  • Multi-Speed Fan Features three different fan speeds, for more cooling flexibility

Green

Documents

Specifications

ADA Compliant: No

AMP: 10.3

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 12000 Btu/h

CFM: 295

Cable Length ft : 6 ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Cord Length: 78 in

Decibel Rating dB : 59 dB

Dehumidification Pts Hr : 3.4

Depth: 21-1/2 in

Display Type: Digital

EER: 12.1

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Filter Type: Anti-Bacterial Mesh

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 15-3/4 in

NSF Certified: No

Plug Type: 5-15P

Power Source: Electric

Programmability: Programmable

RPM: 1550

Refrigerant: R-32

Type: FFFRE123ZA1

UL Listed: UL SA11097

Volts: 115V

Watts: 1

Weight: 79

Width: 21-11/32 in