1 Ton R-32 8000 Btu/h Room Air Conditioner

Part #FFFRE083WA1  |  Item #9208490  |  Manufacturer Part #FFRE083WA1

$ 313.74 EACH
(Pricing is for 8000 Btu/h)

BTU Cooling Rating

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Window Unit
  • 8,000 BTU's
  • Estar
  • 115 volts
  • Electronic Controls

Green

Documents

Specifications

BTU: 8000

BTU Cooling Rating: 8000 Btu/h

CFM: 197

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Plug Type: LCDI 5-15P

Refrigerant: R-32

UL Listed: Yes

Volts: 115V

Weight: 57

Width: 18-1/2 in