0 items

Frigidaire 11.5 cf Freestanding Topmount Refrigerator

FFFTR1222Q

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
29 in
Energy Star Compliant
No
Height
59-7/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday