12-7/8 in. 1.6 cu. ft. 1100 W Built-In Microwave in Black

You last purchased this on
 
Frigidaire

12-7/8 in. 1.6 cu. ft. 1100 W Built-In Microwave in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

12-7/8 in. 1.6 cu. ft. 1100 W Built-In Microwave in Black

  • Fast #
  • Part #FFFMO1611LB
  • Item #4154857
  • Manufacturer Part #FFMO1611LB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
15-3/8 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
10-5/16 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
Maximum Capacity:
1.6 cu ft
Microwave Type:
Built-in
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
1100 W
Width:
17-1/4 in