12-7/8 in. 1.6 cu. ft. 1100 W Built-In Microwave in White
12-7/8 in. 1.6 cu. ft. 1100 W Built-In Microwave in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 13
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 18-1/2 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 12-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 1.6 cu ft
- Microwave Type:
- Built-in
- Number of Settings:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.55 kW
- Weight:
- 36 lb
- Width:
- 21-3/4 in