Frigidaire 12000 BTU 208/230 V with Heat Pump and Protector Pint

FFRP12PTT2A

BTU Cooling Rating

12000 Btu/h
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Comfort control design provides simple controls for customized settings
  • Effortless™ random restart protection delays restart after a power outage to protect from power surges
  • Effortless™ temperature control maintains preset room temperatures
  • Energy-saver option maximizes energy efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • SilentDesign™ reduces noise
  • Smart self-check provides 9 diagnostic check points for correction

SPECIFICATIONS

AMP
20
BTU Heat Rating
10700 btu/h
CEC Compliant
For Sale in CA
Dehumidification Pts Hr
2.7
Depth
13-13/16 in
Height
16 in
Max CFM
315
Refrigerant
R-410A
UL Listed
Yes
Volts
208/230V
Width
42 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday