11 x 13 in. Air Filter Plastic and Nylon (Pack of 10)
11 x 13 in. Air Filter Plastic and Nylon (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color/finish: White
- For use with Frigidaire® PTAC
Specifications
- Depth:
- 7 in
- Disposable:
- No
- Height:
- 16 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 10
- Product Type:
- Air Filter
- Size:
- 12 in x 16 in x 7 in
- Width:
- 12 in